Check Availability
Pneumatic Flare Valve, 2-Way
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XJ14
Mfr. Model # V-3762-6022
UNSPSC #40141603
Shipping Weight 2.25 lbs
Country of Origin Mexico *
Item Pneumatic Flare Valve
Valve Design 2-Way
Coefficient of Volume 2.9
Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms