Check Availability
Variable Speed Milling Machine
Qty
  • Web Price
    $16,614.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W867
Mfr. Model # 690098
UNSPSC #23101513
Shipping Weight 2420.0 lbs
Country of Origin Taiwan *
Item Variable Speed Milling Machine
Spindle Taper R-8
Motor HP 3
Phase 3
Voltage 230/460
Hz 60
Features Mechanize Casting, Precision Bored and Honed Milling Head, Large Diameter Quill is Chromed, High Precision Class 7 Spindle Bearings, Spindle Head is Internally Cooled, Satin Chrome Finished Dials, Heavy duty Splined Motor Drive, one piece Quill Pinion and Shaft, Three stage Power Down Feed with Automatic Stop, Three stage Power Down Feed with Automatic Stop, Heavy duty Spindle Brake, Precision Hardened and Ground Ways, Precision Ground Table, Adjustable Gibbs Throughout, Internal Coolant Tank Built Into Base for Use with Coolant System (coolant Pump Not Included)
Includes One Shot Lubrication System, Locks On All Moveable Surfaces, Precision Hardened and Ground Way and Table, Way Covers, R8 Drawbar, Tool Box with Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In