Check Availability
  • Vertical Milling Machines
  • JET 

    Step Pulley Milling Machine, Step Pulley R8, 9 x 42 Table Size (In.)

  • Item # 42W857
  • Mfr. Model # 690082
Step Pulley Milling Machine,  Step Pulley R8,  9 x 42 Table Size (In.)
Qty
  • Web Price
    $11,078.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This step pulley milling machine uses belts to manually change speeds.
Show More Close
 

Technical Specifications

Item # 42W857
Mfr. Model # 690082
UNSPSC #23101513
Catalog Page 2344
Shipping Weight 2120.0 lbs
Country of Origin Taiwan *
Item Step Pulley Milling Machine
Type Step Pulley R8
Table Size (In.) 9 x 42
Longitudinal Travel (In.) 23.87
Cross Travel (In.) 12-1/2
Knee Travel (In.) 14-1/2
Ram Travel (In.) 13-3/8
Spindle Taper R-8
Spindle to Table (In.) 17-1/2
Spindle Speed (RPM) 80 to 5440
Quill Travel (In.) 5
Quill Dia. (In.) 3-3/8
Number of T-Slots 3
T-Slot Size (In.) 3, 5/8
Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.006
Head Angle Front/Back (Deg.) 45
Head Angle (Deg.) 90
Max. Table Weight (lbs.) 550
Overall Height 72
Overall Width 59
Overall Depth 69
Motor HP 2
Phase 3
Voltage 230
Hz 60
Features Meehanite casting, Precision bored and honed milling head, Large diameter quill is chromed, High precision Class 7 spindle bearings, Spindle head is internally cooled, 2 year warranty
Includes One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In