Check Availability
Dual Station Abrasive Notcher, Manual Ram
Qty
  • Web Price
    $5,340.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446M26
Mfr. Model # TPGN4-3
UNSPSC #27111507
Shipping Weight 545.0 lbs
Country of Origin China *
Item Dual Station Abrasive Notcher
Blade Hardened Steel
Max. Notch 3-5/32" x 3-5/32"
Ram Manual
Stroke (In.) 63/64
Way Steel
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions