Check Availability
  • Screwdrivers
  • JAMESON/ITL 

    Steel Insulated Screwdriver with 3 in Shank and #1 Standard Tip

  • Item # 19MV14
  • Mfr. Model # 01980
Steel Insulated Screwdriver with 3 in Shank and #1 Standard Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PozidrivĀ® Insulated Screwdriver is designed to help prevent electrical shock. It is designed for use with Pozidriv screws and fasteners. It is engineered to apply greater torque than Phillips screwdrivers, with less likelihood of camout.
Show More Close
 

Technical Specifications

Item # 19MV14
Mfr. Model # 01980
UNSPSC #27111701
Shipping Weight 0.16 lbs
Country of Origin United Kingdom *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Insulated Screwdriver
Tip Style Group Standard
Screwdriver Tip Style Pozidriv(R)
Tip Size #1
Handle Material Nylon
Shank Length 3 in
Overall Length 6 in
Tether Style Tether Capable
ESD Safe No
Insulated Yes
Nonsparking No
Handle Design Ergonomic
Shank Shape Round
Shank Material Steel
Finish Insulated with Black Oxide Tip
Features 1000V Rated
Standards IEC60900:2004
* This product's country of origin is subject to change

Compliance and Restrictions