Check Availability
  • Storage Cabinets
  • JAMCO 

    Heavy Duty Storage Cabinet, Black, 78 in H X 36 in W X 24 in D, Assembled

  • Item # 18H084
  • Mfr. Model # MS236BL
Heavy Duty Storage Cabinet, Black, 78 in H X 36 in W X 24 in D, Assembled
Qty
  • Web Price
    $1,112.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet offers closed storage for your clothing and other materials. The adjustable shelves that can each hold 300 lb. (evenly distributed). A vertical divider separates the interior into 2 sections. Doors open a full 180° and feature a 3-point locking system, padlock not included.
Show More Close
 

Technical Specifications

Item # 18H084
Mfr. Model # MS236BL
UNSPSC #30161801
Shipping Weight 407.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78 in
Width of Cabinet 36 in
Depth of Cabinet 24 in
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 500 lb
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (1) Fixed Shelf, (4) Adjustable Shelves, Garment Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms