Check Availability
  • Storage Cabinets
  • JAMCO 

    Heavy Duty Storage Cabinet, Black, 78 in H X 48 in W X 24 in D, Assembled

  • Item # 18H053
  • Mfr. Model # DL248BL
Heavy Duty Storage Cabinet, Black, 78 in H X 48 in W X 24 in D, Assembled
Qty
  • Web Price
    $1,260.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable storage cabinet is made of all welded 14 ga. construction with lockable doors that open a full 180°. Doors have a lever handle and 3 point locking system. Cabinet legs allow for moving the empty unit with a fork lift truck. Padlock not included.
Show More Close
 

Technical Specifications

Item # 18H053
Mfr. Model # DL248BL
UNSPSC #30161801
Shipping Weight 510.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78 in
Width of Cabinet 48 in
Depth of Cabinet 24 in
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1,000 lb
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (4) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms