Check Availability
  • Storage Cabinets
  • JAMCO 

    Heavy Duty Storage Cabinet, Black, 78 in H X 60 in W X 24 in D, Assembled

  • Item # 18G976
  • Mfr. Model # MJ260BL
Heavy Duty Storage Cabinet, Black, 78 in H X 60 in W X 24 in D, Assembled
Qty
  • Web Price
    $1,958.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super rugged closed storage holds and secures your valuables with its fully welded 12 ga. construction. Shelves are adjustable. Cabinet capacity is 2000 lbs., evenly distributed. Super structure with extra bracing and heavy duty lockable door handle. Padlock not included. Powder coated black finish.
Show More Close
 

Technical Specifications

Item # 18G976
Mfr. Model # MJ260BL
UNSPSC #30161801
Shipping Weight 865.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78 in
Width of Cabinet 60 in
Depth of Cabinet 24 in
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 2,000 lb
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (4) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms