Check Availability
  • Cold Weather Headwear and Liners
  • JACKSON SAFETY 

    Winter Liner, Universal, Hook-and-Loop Adjustment Type, Blue/Red, Covers Head, Ears

  • Item # 33VA91
  • Mfr. Model # 16767
Winter Liner,  Universal,  Hook-and-Loop Adjustment Type,  Blue/Red,  Covers Head, Ears
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY 695 NPR Winter Liner is ideal for very cold-weather environments with full head and neck coverage and a wide wraparound collar. Features leather/Nomex® tabs to attach to hard hats. Flash-Tex® liner provides protection from electrical arc energy exposure. 100% Nomex® IIIA outer shell retains FR protection throughout life of the liner. 100% Proban® cotton, inner shell is flame resistant through 25 industrial washes or 50 domestic washes.
Show More Close
 

Technical Specifications

Item # 33VA91
Mfr. Model # 16767
UNSPSC #53102513
Shipping Weight 0.25 lbs
Country of Origin China *
Item Winter Liner
Style Over The Head
Size Universal
Color Blue/Red
Material Nomex(R)
Liner Material Proban(R)
Adjustment Type Hook-and-Loop
Covers Head, Ears
Standards 16 CFR 1610, Class 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms