Check Availability
  • Cold Weather Headwear and Liners
  • JACKSON SAFETY 

    Winter Liner, Universal, Fitted Adjustment Type, Red, Covers Head, Ears, Over The Head

  • Item # 33VA88
  • Mfr. Model # 14496
Winter Liner,  Universal,  Fitted Adjustment Type,  Red,  Covers Head, Ears,  Over The Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY AA-8 Windguard Winter Liner is designed to help keep workers' heads and ears warm while wearing hard hats in the cold, winter months. Made of flame-resistant polyester, this snug-fitting, over-the-head style head protector fits over most hard hats for added warmth in temperatures 32°to 0°F (0°to -20°C). Red color helps stand out in the workplace. Be safe. Be seen. Stay warm.
Show More Close
 

Technical Specifications

Item # 33VA88
Mfr. Model # 14496
UNSPSC #53102513
Shipping Weight 0.2 lbs
Country of Origin China *
Item Winter Liner
Style Over The Head
Size Universal
Color Red
Material Flame-Resistant Polyester
Liner Material Polyester
Adjustment Type Fitted
Covers Head, Ears
Standards 16 CFR 1610, Class 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms