Check Availability
  • Parts
  • JABSCO 

    Replacement Flexible Impeller

  • Item # 2XE55
  • Mfr. Model # 14281-0001
Replacement Flexible Impeller
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XE55
Mfr. Model # 14281-0001
UNSPSC #40101603
Catalog Page 2694
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Replacement Flexible Impeller
Type Neoprene
For Use With Mfr. No. 30510-7000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.