Check Availability
20 oz. Spot and Stain Remover, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

DYMON® LIQUID ALIVE® enzyme digestant is a stain remover, enzyme digestant, and deodorizer designed for spot cleaning and deodorizing carpets, upholstery, textiles, vinyl, leather, and synthetics. This spot and stain remover neutralizes offensive odors and actually digests protein and organic stains and soils. Ideal for removing grease, wine, iodine, cosmetics, mildew, dirt, protein, ink, and blood.
Show More Close
 

Technical Specifications

Item # 6UAY3
Mfr. Model # 33420
UNSPSC #47131827
Catalog Page 1517
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Spot and Stain Remover
Recommended Dilution Ready to Use
pH 10
Size 20 oz.
Removes Spots, Stains, Odors
Fragrance Neutra Gamma
Container Type Aerosol Can
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms