Check Availability
Soup Crock, 12 oz. Ceramic, White/Caramel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13E077
Mfr. Model # OSC-15-H
UNSPSC #48101910
Shipping Weight 36.0 lbs
Country of Origin China *
Item Soup Crock
Bakeware and Roast Pans Product Group Soup Crocks
Type White/Caramel
Size 12 oz.
Material Ceramic
Color White/Caramel
Capacity 12 Oz.
* This product's country of origin is subject to change

Compliance and Restrictions