Check Availability
  • Carpet & Upholstery Cleaners
  • INSTANT POWER PROFESSIONAL 

    32 oz. Heavy Duty Urine Stain and Odor Remover, 1 EA

  • Item # 49XX98
  • Mfr. Model # 8812
32 oz. Heavy Duty Urine Stain and Odor Remover, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bio-enzymatic formula using IP20 Technology® to eliminate organic matter and neutralize odors without harsh chemicals or solvents. Friendly bacteria create enzymes which break down the organic matter, eliminating stains and odors. Great for use on a wide variety of surfaces including carpets, upholstery, concrete, vinyl, hardwoods, tile, and tile grout. It’s also safe for use on clothing, pet bedding, pet kennels and carriers. Features a botanical scenet.
Show More Close
 

Technical Specifications

Item # 49XX98
Mfr. Model # 8812
UNSPSC #47131826
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Heavy Duty Urine Stain and Odor Remover
Recommended Dilution Ready to Use
pH 9.1 to 9.5
Size 32 oz.
Removes Stain and Odors
Fragrance Fresh
Container Type Bottle
For Use With Urinals, Toilets, Tile Floors, Grout, Hard and Soft Surfaces, Carpet, Upholstery, Pet Urine Stains
* This product's country of origin is subject to change

Alternate Search Terms