Check Availability
Tool Balancer, 0.88 to 2.2 Lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N651
Mfr. Model # BLD1
UNSPSC #27112809
Shipping Weight 1.52 lbs
Country of Origin Italy *
Item Tool Balancer
Series BLD
For Tool Weighing 0.88 to 2.20 lb.
Cable Length 5.2 ft.
Ratchet Lock No
Reel Weight 1 lb.
Overall Height 10-1/4"
Overall Width 4-5/16"
Overall Depth 2-1/4"
Housing Material Aluminum
Cable Material Stainless Steel
Lock Mechanism No Lock Mechanism
Tension Adjustment Rotation
Features Adjustable Capacity, Anti Friction Cable Guide
Includes Upper Suspension Shackle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In