Check Availability
  • Air-Powered Impact Wrenches
  • INGERSOLL RAND 

    Air Powered, Impact Wrench, 90 psi, 2000 ft.-lb. Fastening Torque

  • Item # 460P03
  • Mfr. Model # 2850MAX-6
Air Powered,  Impact Wrench,  90 psi,  2000 ft.-lb. Fastening Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This air impact wrench is ideal for automotive, basic maintenance, and production applications. The D-shaped handle allows users to maintain control and pressure directly on the tool in line with the direction of operation.
Show More Close
 

Technical Specifications

Item # 460P03
Mfr. Model # 2850MAX-6
UNSPSC #27131501
Shipping Weight 24.68 lbs
Country of Origin China *
Item Impact Wrench
Power Source Air Powered
Air Consumption 56 cfm
Air Inlet 1/2" NPT
Air Pressure 90 psi
Max. Air Pressure 100 psi
Min. Air Pressure 90 psi
Min. Hose Size 3/4"
Exhaust Location Bottom
Duty Rating General Duty
Breakaway Torque 2100 ft.-lb.
Fastening Torque 2000 ft.-lb.
Free Speed 5500 rpm
Impact Rated Yes
Impact Sound Level 97dB
Impacts per Minute 770
Number of Speed Settings Continuous
Power to Weight Ratio 97.2 ft.-lb./lb.
Max. Bolt Capacity 1"
Drive Size 1" Square
Drive Type Extended
Extended Anvil Length 6"
Retainer Type Friction Ring, Through Hole
Clutch Style Twin Hammer
Tool Style Full-Size
Vibration Level 10.3 m/s²
Overall Length 19"
Handle Material Aluminum
Housing Material Aluminum, Composite
Handle Type D-Handle
Tool Brand Ingersoll Rand
Built-In Light No
Features Highly Engineered Design, 360 Degrees Adjustable Handle
Tool Weight 21.6 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov