Check Availability
  • Air-Powered Impact Wrenches
  • INGERSOLL RAND 

    Air Powered, Impact Wrench, 90 psi, 1950 ft.-lb. Fastening Torque

  • Item # 460N99
  • Mfr. Model # 3942B1Ti
Air Powered,  Impact Wrench,  90 psi,  1950 ft.-lb. Fastening Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This air impact wrench is ideal for automotive, basic maintenance, and production applications. The D-shaped handle allows users to maintain control and pressure directly on the tool in line with the direction of operation.
Show More Close
 

Technical Specifications

Item # 460N99
Mfr. Model # 3942B1Ti
UNSPSC #27131501
Shipping Weight 25.45 lbs
Country of Origin USA *
Item Impact Wrench
Power Source Air Powered
Air Consumption 80 cfm
Air Inlet 1/2" NPT
Air Pressure 90 psi
Max. Air Pressure 100 psi
Min. Air Pressure 90 psi
Min. Hose Size 3/4"
Exhaust Location Bottom
Duty Rating Industrial Duty
Breakaway Torque 3252 ft.-lb.
Fastening Torque 1950 ft.-lb.
Free Speed 5000 rpm
Impact Rated Yes
Impact Sound Level 99dB
Impacts per Minute 850
Number of Speed Settings Continuous
Power to Weight Ratio 143.8 ft.-lb./lb.
Max. Bolt Capacity #5
Drive Size #5 Spline
Drive Type Standard
Retainer Type Through Hole
Clutch Style Twin Hammer
Tool Style Full-Size
Vibration Level 16.9 m/s²
Overall Length 14-3/8"
Handle Material Metal
Housing Material Metal
Handle Type D-Handle
Tool Brand Ingersoll Rand
Built-In Light No
Features Bronze End Plate, Twin Hammer Mechanism
Tool Weight 22.6 lb.
Standards EN ISO 28927-2, EN ISO15744, EN ISO11148-6
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms