Check Availability
  • Air-Powered Impact Wrenches
  • INGERSOLL RAND 

    Air Powered, Impact Wrench, 90 psi, 900 ft.-lb. Fastening Torque

  • Item # 45JW67
  • Mfr. Model # 2235TiMAX-2
Air Powered,  Impact Wrench,  90 psi,  900 ft.-lb. Fastening Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Featuring a 2" extended anvil, the 2235 Series Impactool™ is built with a titanium hammercase, steel-wear plate, and composite housing that provide protection from the harshest environments.
Show More Close
 

Technical Specifications

Item # 45JW67
Mfr. Model # 2235TiMAX-2
UNSPSC #27112713
Catalog Page 2502
Shipping Weight 5.6 lbs
Country of Origin USA *
Item Impact Wrench
Power Source Air Powered
Air Consumption 24 cfm
Air Inlet 1/4" NPT Female
Air Pressure 90 psi
Max. Air Pressure 100 psi
Min. Air Pressure 90 psi
Min. Hose Size 3/8"
Exhaust Location Bottom
Duty Rating General Duty
Breakaway Torque 930 ft.-lb.
Fastening Torque 900 ft.-lb.
Free Speed 8500 rpm
Impact Rated Yes
Impact Sound Level 98dB
Impacts per Minute 1220
Number of Speed Settings 4
Power to Weight Ratio 189.7 ft.-lb./lb.
Max. Bolt Capacity 1/2"
Drive Size 1/2" Square
Drive Type Extended
Extended Anvil Length 2"
Retainer Type Friction Ring
Clutch Style Twin Hammer
Tool Style Full-Size
Vibration Level 7.7 m/s²
Overall Length 9-1/2"
Handle Material Composite
Housing Material Composite
Handle Type Pistol Grip
Tool Brand Ingersoll Rand
Built-In Light No
Features Lightweight, Powerful Vane Motor
Tool Weight 4.9 lb.
Standards EN ISO 28927-2:2009, EN ISO 15744:2008, EN ISO 11148-6:2012
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov