Check Availability
Air Hose Tool Balancer, Tool 1.5-3.3 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ingersoll Rand® air hose tool retractor supplies compressed air to your air tools, and uses the air hose (instead of cables) to suspend the tools.
Show More Close
 

Technical Specifications

Item # 1YTG8
Mfr. Model # BHR-15
UNSPSC #40142002
Catalog Page 2514
Shipping Weight 3.15 lbs
Country of Origin Italy *
Item Air Hose Tool Retractor
Series BD
For Tool Weighing 1.50 to 3.30 lb.
Cable Length 4.25 ft.
Ratchet Lock No
Reel Weight 2.6 lb.
Overall Height 11-3/4"
Overall Width 5-3/4"
Overall Depth 4-1/8"
Housing Material Aluminum
Cable Material Nylon Hose
Lock Mechanism No Lock Mechanism
Tension Adjustment Hand Knob Windable Spring
Includes Adjustable Hose Stop, 1/4" Male Air Fitting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In