Check Availability
Tube Working Kit, 10 in. L, Steel Yoke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Ideal for servicing HVAC and refrigeration systems.
Show More Close
 

Technical Specifications

Item # 33NR64
Mfr. Model # 275-FSC
UNSPSC #27111607
Catalog Page 3010
Shipping Weight 5.47 lbs
Country of Origin USA *
Item Tube Working Kit
Type Flaring, Swaging and Cutting
Flare Type 45 Degrees
Capacity Tubing O.D. (In.) Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Application For Soft Copper, Aluminum, Steel, Stainless Steel and Brass Tubing
Overall Length (In.) 10
Construction Aluminum and Steel
Features Self Centering, Slip-On Forged Steel Yoke
Includes Tool Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.