Check Availability
Swaging Tool, 5 1/4 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Use the IMPERIAL® swaging tool for joining copper and other thin-walled tubing. Eliminates the need for coupling. Precision tapered. Hex body for use with wrench.
Show More Close
 

Technical Specifications

Item # 5MK32
Mfr. Model # 95-S
UNSPSC #27111607
Catalog Page 868
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Swaging Tool
Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 1/2, 5/8
Overall Length (In.) 5-1/4
Construction Hex Design, High-Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.