Check Availability
Flaring/Reaming Kit,3 Pc,37 Deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3XTV9
Mfr. Model # 402-FA
UNSPSC #27111607
Catalog Page 865
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Flaring and Reaming Kit, 37 Degrees
Type 3 Pc.
Flare Type 37 Degrees
Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 1/2, 5/8
Application For Flaring and Burnishing Annealed Stainless Steel, Aluminum, Soft Steel, Soft Copper
Overall Length (In.) 10-1/8
Construction Heat Treated Steel and Stainless Steel
Handle Ratchet Drive
Features 3 Cylinders in Flaring Cone Roll Out 37 Deg Flares Above Die Block, Heat Treated Dies Clamp Tubing w/o Marking, Vise Clamp Extension on Yoke, Reaming Yoke Feed Screw Controls Depth of Reaming
Meets/Exceeds Fed Spec GGG-F-451a, Type 1 Class 1, Style B
Includes Flaring Yoke, Reaming Yoke, Die Block and Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.