This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

Floor Scrubber, Micro, 350 rpm Brush Speed, Disc Deck Style, 0.33 HP, 18" Cleaning Path

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 406F14
Mfr. Model # 9016402
UNSPSC #47121605
Shipping Weight 84.0 lbs
Country of Origin China *
Item Floor Scrubber
Style Micro
Deck Style Disc
Cleaning Path 18"
Power Source (2) 25.2V, 8.8Ah Lithium Ion Batteries
Vacuum Motor 0.33 HP
Solution Tank Capacity 1 gal.
Recovery Tank Capacity 2 gal.
Brush Motor 0.63 HP
Brush Speed 350 rpm
Sound Level 70dBA
Max. Brush Pressure 48.5 lb.
Max. Productivity 18,906 sq. ft./hr.
Recommended Cleaning Chemicals Mfr. No. 9006758, 9006764, 9006770
Features Counter-Rotation Dual Brushes, Easy Swivel Operation, Detachable Tanks
Includes (2) Batteries, Charger, (2) Medium Blue Brushes, Squeegee
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Hazardous.