This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Soft Sided Coolers
  • IGLOO 

    Plastic, 2.0 gal., Soft Sided Cooler, Green

  • Item # 444A44
  • Mfr. Model # 63027
Plastic,  2.0 gal.,  Soft Sided Cooler,  Green

See alternate products available online.

Technical Specifications

Item # 444A44
Mfr. Model # 63027
UNSPSC #49121510
Shipping Weight 1.28 lbs
Country of Origin China *
Item Beverage Cooler
Cooler Body Type Soft Sided Cooler
With Wheels No
Cooler Capacity 2.0 gal.
Exterior Length 11"
Exterior Width Green
Exterior Height 11"
Exterior Dia. Not Round
Primary Material Plastic
Body Color Green
Lid Color Green
Features Max Cold Insulation, Crushproof EVA Molded Front Zippered Compartment, Leak Resistant, Antimicrobial, Ergonomic Rubberized Comfort Grip Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In