Check Availability
  • Soft Sided Coolers
  • IGLOO 

    Plastic, 30.0 qt., Soft Sided Cooler, White

  • Item # 444A41
  • Mfr. Model # 62911
Plastic,  30.0 qt.,  Soft Sided Cooler,  White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A41
Mfr. Model # 62911
UNSPSC #49121510
Shipping Weight 2.3 lbs
Country of Origin China *
Item Beverage Cooler
Cooler Body Type Soft Sided Cooler
With Wheels No
Cooler Capacity 30.0 qt.
Exterior Length 16"
Exterior Width White
Exterior Height 12"
Exterior Dia. Not Round
Primary Material Plastic
Body Color White
Lid Color White
Features Max Cold Insulation, Removable Hard Plastic Liner, Deep Gusseted Front Pocket, Leak Resistant Antimicrobial Liner
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In