Check Availability
  • Paint Strainers
  • IDEALFOLD 

    Cheesecloth, Grade 60, 60 yd. L x 36 In. W

  • Item # 41U060
  • Mfr. Model # BIDF3228360
Cheesecloth, Grade 60, 60 yd. L x 36 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U060
Mfr. Model # BIDF3228360
UNSPSC #31211915
Catalog Page 1622
Shipping Weight 4.2 lbs
Country of Origin China *
Item Cheesecloth 32/28, Bleached Grade 60
Length 60 yd.
Width 36"
Color White
Construction 4 Ply Cotton
For Use With Cleaners, Polish, Paint
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In