Check Availability
Antenna, Base Station, 60 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AF19
Mfr. Model # B ANT
UNSPSC #43221706
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Antenna
Type Base Station
Length (In.) 60
For Use With Avionic Mobile Units
* This product's country of origin is subject to change

Compliance and Restrictions