Check Availability
Adapter Card Connector, Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VX40
Mfr. Model # MBA3
UNSPSC #43191510
Shipping Weight 0.2 lbs
Country of Origin Japan *
Item Adapter Card Connector
Type Rear Panel Adapter
Material Polycarbonate
For Use With Mfr. No. A220
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions