This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Lab Tables
  • ICI 

    96" x 36" x 37" Steel Table with 960 lb. Load Capacity, Pearl White

  • Item # 49DL41
  • Mfr. Model # HDSS-9636-FH-C-P
96" x 36" x 37" Steel Table with 960 lb. Load Capacity, Pearl White

See alternate products available online.

Technical Specifications

Item # 49DL41
Mfr. Model # HDSS-9636-FH-C-P
UNSPSC #56101519
Shipping Weight 310.0 lbs
Country of Origin USA *
Item Table
Load Capacity 960 lb.
Width 96"
Depth 36"
Height 37"
Countertop Material Phenolic
Height Range 37"
Frame Material Steel
Color Pearl White
Includes (4) Casters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.