Check Availability
  • Compression Tube Fittings
  • HAM-LET 

    Male Connector, 5/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 15/16" Hex Size

  • Item # 31LC44
  • Mfr. Model # 768L SS 5/8 X 1/2
Male Connector, 5/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 15/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LET-LOK fitting both seals and grips the tubing for a leak-tight assembly. The 316 stainless steel construction helps resist corrosion. Suitable for food processing, petrochemical, and pharmaceutical applications.
Show More Close
 

Technical Specifications

Item # 31LC44
Mfr. Model # 768L SS 5/8 X 1/2
UNSPSC #40141720
Catalog Page 2859
Shipping Weight 0.22 lbs
Country of Origin Israel *
Item Male Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 5/8"
Compression Thread Size 7/8-20
Max. Pressure 2950 to 6050 psi
Hex Size 15/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE, ASTMA, ASME, MIL-F-18866, CE
Compliance RoHS, GOST, ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In