Check Availability
  • Compression Tube Fittings
  • HAM-LET 

    Female Run Tee, 3/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, 13/16" Hex Size

  • Item # 31LC59
  • Mfr. Model # 771LF SS 3/8 X 3/8
Female Run Tee, 3/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, 13/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LET-LOK fitting both seals and grips the tubing for a leak-tight assembly. The 316 stainless steel construction helps resist corrosion. Suitable for food processing, petrochemical, and pharmaceutical applications.
Show More Close
 

Technical Specifications

Item # 31LC59
Mfr. Model # 771LF SS 3/8 X 3/8
UNSPSC #40142605
Catalog Page 2859
Shipping Weight 0.33 lbs
Country of Origin Israel *
Item Female Run Tee
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x FPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 3/8"
Compression Thread Size 9/16-20
Max. Pressure 3350 to 6550 psi
Hex Size 13/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE, ASTMA, ASME, MIL-F-18866, CE
Compliance RoHS, GOST, ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In