Check Availability
  • Compression Tube Fittings
  • HAM-LET 

    Female Branch Tee, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 13/16" Hex Size

  • Item # 31LC62
  • Mfr. Model # 772LF SS 1/4 X 1/4
Female Branch Tee, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 13/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LET-LOK fitting both seals and grips the tubing for a leak-tight assembly. The 316 stainless steel construction helps resist corrosion. Suitable for food processing, petrochemical, and pharmaceutical applications.
Show More Close
 

Technical Specifications

Item # 31LC62
Mfr. Model # 772LF SS 1/4 X 1/4
UNSPSC #40142605
Catalog Page 2859
Shipping Weight 0.28 lbs
Country of Origin Israel *
Item Female Branch Tee
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x FPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Compression Thread Size 7/16-20
Max. Pressure 4100 to 10,300 psi
Hex Size 13/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE, ASTMA, ASME, MIL-F-18866, CE
Compliance RoHS, GOST, ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In