Check Availability
  • Mechanical Interlock Devices
  • HUBBELL WIRING DEVICE-KELLEMS 

    Watertight Mechanical Interlock Device, 120/208VAC Voltage, 60 Amps, Number of Poles: 4

  • Item # 6C609
  • Mfr. Model # HBL560MI9W
Watertight Mechanical Interlock Device, 120/208VAC Voltage, 60 Amps, Number of Poles: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6C609
Mfr. Model # HBL560MI9W
UNSPSC #39121406
Catalog Page 342
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Watertight Mechanical Interlock Device
Type Unfused, Pin and Sleeve
Fused / Nonfused Nonfused
Voltage 120/208VAC
HP 15
Amps 60
Number of Poles 4
Number of Wires 5
Phase 3
Accepts Plug Number 5Z920
Use With 5Z920
Includes 5
Viewing Window No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In