Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Toggle Switch Wall Plate, Brass, Number of Gangs 1, Weather Resistant No

  • Item # 5Z993
  • Mfr. Model # SB1
Toggle Switch Wall Plate,  Brass,  Number of Gangs 1,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5Z993
Mfr. Model # SB1
UNSPSC #39121704
Catalog Page 328
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Toggle Switch Wall Plate
Finish Brushed
Material Brass
Color Brass
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In