Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Toggle Switch Wall Plate, Brown, Number of Gangs 5, Weather Resistant No

  • Item # 2XUZ9
  • Mfr. Model # NP5
Toggle Switch Wall Plate,  Brown,  Number of Gangs 5,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XUZ9
Mfr. Model # NP5
UNSPSC #39121302
Catalog Page 328
Shipping Weight 0.16 lbs
Country of Origin China *
Item Toggle Switch Wall Plate
Finish Smooth
Material Nylon
Color Brown
Number of Gangs 5
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In