Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Toggle Switch Wall Plate, Ivory, Number of Gangs 1, Weather Resistant No

  • Item # 1LXT4
  • Mfr. Model # NP1I
Toggle Switch Wall Plate,  Ivory,  Number of Gangs 1,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hubbell® standard-size toggle switch wall plate features modern, rounded style with reinforced ribs. Virtually unbreakable nylon wall plate resists cracking. Includes preinserted screws.
Show More Close
 

Technical Specifications

Item # 1LXT4
Mfr. Model # NP1I
UNSPSC #39121704
Catalog Page 328
Shipping Weight 0.02 lbs
Country of Origin China *
Item Toggle Switch Wall Plate
Finish Smooth
Material Nylon
Color Ivory
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In