Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Toggle Switch Wall Plate, Gray, Number of Gangs 1, Weather Resistant No

  • Item # 1LXT3
  • Mfr. Model # NP1GY
Toggle Switch Wall Plate,  Gray,  Number of Gangs 1,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LXT3
Mfr. Model # NP1GY
UNSPSC #39121704
Catalog Page 328
Shipping Weight 0.06 lbs
Country of Origin China *
Item Toggle Switch Wall Plate
Finish Smooth
Material Nylon
Color Gray
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In