Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Toggle Switch/Rocker Wall Plate, Silver, Number of Gangs 2, Weather Resistant No

  • Item # 4D493
  • Mfr. Model # SS126
Toggle Switch/Rocker Wall Plate,  Silver,  Number of Gangs 2,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4D493
Mfr. Model # SS126
UNSPSC #39121704
Catalog Page 328
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Toggle Switch/Rocker Wall Plate
Finish Brushed
Material Stainless Steel
Color Silver
Number of Gangs 2
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In