Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Single Receptacle Wall Plate, White, Number of Gangs 1, Weather Resistant No

  • Item # 1LYA5
  • Mfr. Model # NP7W
Single Receptacle Wall Plate,  White,  Number of Gangs 1,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LYA5
Mfr. Model # NP7W
UNSPSC #39121704
Catalog Page 328
Shipping Weight 0.06 lbs
Country of Origin China *
Item Single Receptacle Wall Plate
Finish Smooth
Material Nylon
Color White
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
Description/Special Features 1.40" Dia. Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In