Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Rocker Wall Plate, White, Number of Gangs 1, Weather Resistant No

  • Item # 3KT96
  • Mfr. Model # SWP26
Rocker Wall Plate,  White,  Number of Gangs 1,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KT96
Mfr. Model # SWP26
UNSPSC #39121704
Catalog Page 328
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Rocker Wall Plate
Finish Powder
Material Steel
Color White
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
Ligature Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In