Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Rocker Wall Plate, Red, Number of Gangs 2, Weather Resistant No

  • Item # 2XVE6
  • Mfr. Model # NPJ262R
Rocker Wall Plate,  Red,  Number of Gangs 2,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XVE6
Mfr. Model # NPJ262R
UNSPSC #39121302
Catalog Page 328
Shipping Weight 0.05 lbs
Country of Origin China *
Item Rocker Wall Plate
Finish Smooth
Material Nylon
Color Red
Number of Gangs 2
Size Mid Size
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In