Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Rocker Wall Plate, Ivory, Number of Gangs 2, Weather Resistant No

  • Item # 1LYD1
  • Mfr. Model # NPJ262I
Rocker Wall Plate,  Ivory,  Number of Gangs 2,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hubbell® mid-size rocker wall plate features captive preinserted screws for easy installation. Nylon construction is crack-resistant and virtually unbreakable. Modern styling with rounded corners.
Show More Close
 

Technical Specifications

Item # 1LYD1
Mfr. Model # NPJ262I
UNSPSC #39121704
Catalog Page 328
Shipping Weight 0.05 lbs
Country of Origin China *
Item Rocker Wall Plate
Finish Smooth
Material Nylon
Color Ivory
Number of Gangs 2
Size Mid Size
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In