Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Rocker Wall Plate, Ivory, Number of Gangs 1, Weather Resistant No

  • Item # 1LXW9
  • Mfr. Model # NP26I
Rocker Wall Plate,  Ivory,  Number of Gangs 1,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LXW9
Mfr. Model # NP26I
UNSPSC #39121704
Catalog Page 328
Shipping Weight 0.04 lbs
Country of Origin China *
Item Rocker Wall Plate
Finish Smooth
Material Nylon
Color Ivory
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
Description/Special Features 4-5/8" L x 2-7/8" W
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In