Check Availability
  • Midget Locking Devices
  • HUBBELL WIRING DEVICE-KELLEMS 

    Midget Locking Connector, 120VAC Voltage, 15 Amps, NEMA Configuration: ML-2R, Number of Wires: 3

  • Item # 6C625
  • Mfr. Model # HBL7593
Midget Locking Connector, 120VAC Voltage, 15 Amps, NEMA Configuration: ML-2R, Number of Wires: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking Devices

Midget Devices
Nylon plugs and connector bodies resist impact and abuse. Weatherproof boots protect devices from moisture, dust, metal filings, etc. Angle devices are low profile for use in limited spaces. Valise devices have offset jaw cord grips to prevent strain on terminals. 2-wire valise devices have bundling clamp screw terminals; 3-wire valise devices have insulation displacement terminals. UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 6C625
Mfr. Model # HBL7593
UNSPSC #39121421
Catalog Page 337
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Midget Locking Connector
Wiring Style Standard
Amps 15
NEMA Configuration ML-2R
Voltage 120VAC
Number of Poles 2
Number of Wires 3
Color Black
Body Material Nylon
Standards UL Listed, CSA Certified
Cord Size 0.281" to 0.421"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In