Check Availability
  • Extension Cord Adapters
  • HUBBELL WIRING DEVICE-KELLEMS 

    Marine Adapter, Number of Outlets 1, 30.0, 120VAC, Plug Configuration NEMA L14-50P/CS6365C

  • Item # 3D973
  • Mfr. Model # HBL61CM71
Marine Adapter,  Number of Outlets 1,  30.0,  120VAC,  Plug Configuration NEMA L14-50P/CS6365C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist-lock plug extension cord adapters are lengths of electrical cable that convert a device's straight-blade power cord plug to a twist-lock plug for use in a compatible outlet receptacle. These adapters lock in place on the plug end to prevent accidental disconnections. They have a locking plug with curved blades at one end and a straight-blade receptacle at the other end that the device plugs into.

Extension cord adapters are lengths of electrical cable used to create compatibility between a device's power cord plug and a power outlet receptacle when they are of different types. These adapters have a plug at one end that connects to the power source and a receptacle at the other end that the device plugs into. They are typically used to supply power to devices in industrial applications, such as power tools and machinery, where a variety of plug types and outlets are common. Limit current to the adapter's lowest rating to help prevent overheating.
Show More Close
 

Technical Specifications

Item # 3D973
Mfr. Model # HBL61CM71
UNSPSC #39121403
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Marine Adapter
Number of Outlets 1
Max. Amps 30.0
Voltage 120VAC
Plug Configuration NEMA L14-50P/CS6365C
Connector Type 30A 125V, 2P 3W Twist-Lock
Temp. Rating -40 Degrees to 75 Degrees F
Wire Size 10 AWG
Cord Length 2.1 ft.
For Use With 3D961 (Mfr. No HBL61CM08), 1UBK1 (Mfr. No. HBL61CM08WLED)
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In