Check Availability
  • Midget Locking Devices
  • HUBBELL WIRING DEVICE-KELLEMS 

    Locking Connector, 240VAC Voltage, 15 Amps, NEMA Configuration: L6-15R, Number of Wires: 3

  • Item # 4HD35
  • Mfr. Model # HBL4579VBK
Locking Connector, 240VAC Voltage, 15 Amps, NEMA Configuration: L6-15R, Number of Wires: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HD35
Mfr. Model # HBL4579VBK
UNSPSC #39121403
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Locking Connector
Wiring Style Hinged
Amps 15
NEMA Configuration L6-15R
Voltage 240VAC
Number of Poles 2
Number of Wires 3
Color Black
Body Material Nylon
Cord Size 0.220" to 0.660"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In