Check Availability
  • Hardwired GFCIs
  • HUBBELL WIRING DEVICE-KELLEMS 

    Hard Wired GFCI, 30, 1 Phase, Voltage 240VAC, Reset Type Manual

  • Item # 1DJF4
  • Mfr. Model # GFHW23005
Hard Wired GFCI,  30,  1 Phase,  Voltage 240VAC,  Reset Type Manual
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DJF4
Mfr. Model # GFHW23005
UNSPSC #39121406
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Hard Wired GFCI
Amps 30
Voltage 240VAC
Phase 1
Reset Type Manual
Mounting Style Panel/Surface
Color Black
Inlet 3/4" NPT
Enclosure Rating 4X
Audible Alert No
Lead Length 2 ft.
Material Valox
Standards UL Listed
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In