Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Duplex Receptacle Wall Plate, Ivory, Number of Gangs 1, Weather Resistant No

  • Item # 1LYF3
  • Mfr. Model # NPJ8I
Duplex Receptacle Wall Plate,  Ivory,  Number of Gangs 1,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LYF3
Mfr. Model # NPJ8I
UNSPSC #39121704
Catalog Page 328
Shipping Weight 0.02 lbs
Country of Origin China *
Item Duplex Receptacle Wall Plate
Finish Smooth
Material Nylon
Color Ivory
Number of Gangs 1
Size Mid Size
Tamper Resistant No
Weather Resistant No
Ligature Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms