Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Blank Box Mount Wall Plate, Silver, Number of Gangs 1, Weather Resistant No

  • Item # 5C266
  • Mfr. Model # SS13
Blank Box Mount Wall Plate,  Silver,  Number of Gangs 1,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5C266
Mfr. Model # SS13
UNSPSC #39121704
Catalog Page 328
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Blank Box Mount Wall Plate
Finish Matte
Material Stainless Steel
Color Silver
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In