Check Availability
  • Electrical Wall Plates
  • HUBBELL WIRING DEVICE-KELLEMS 

    Blank Box Mount Wall Plate, Brown, Number of Gangs 1, Weather Resistant No

  • Item # 2XVA5
  • Mfr. Model # NPJ13
Blank Box Mount Wall Plate,  Brown,  Number of Gangs 1,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XVA5
Mfr. Model # NPJ13
UNSPSC #39121302
Catalog Page 328
Shipping Weight 0.04 lbs
Country of Origin China *
Item Blank Box Mount Wall Plate
Finish Smooth
Material Nylon
Color Brown
Number of Gangs 1
Size Mid Size
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In